Shop All Hydraulic Quick Couplers
Pioneer
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 4000 Series
Mfr # 4010-3P
Zoro # G4669104
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type 4000
- Connection Type NPTF
- Coupler Thread Size 3/8"-18
- Coupler Body Size 3/8"
Product Information
- Brand Pioneer
- MFR # 4010-3P
- Zoro # G4669104
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 3/8" |
Thread Size | 3/8"-18 |
Length | 1-39/64" |
Overall Length | 1 39/64 in |
Coupling Size | 3/8 in |
Max. Outside Dia. | 1 5/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 4000 Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 22.71 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 1400 SK (4 3V 1400 SK)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7S)
- FESTO Vacuum Generator VN-10-H-T4-PQ2-VQ3-RQ3 (VN-10-H-T4-PQ2-VQ3-RQ3)
- CAMPBELL HAUSFELD Electric Air Compressor, 2 Stage, 16.6 cfm (CE7051)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 8010 Series (8010-16P)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 4000 Series (4010-T6)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 8010 Series (8010-5)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 4000 Series (4050-16P)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 8010 Series (8010-16)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 8010 Series (8010-5P)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (PHN12-12M)
- Pioneer Hydraulic Hoses & Fittings