Shop All High Visibility Pants
Pioneer
Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, XS
Mfr # V1070360U-XS
Zoro # G8589398
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow/Green
- Length 12.72
- Height 12.72
- Overall Length 12.72
Product Information
- Brand Pioneer
- MFR # V1070360U-XS
- Zoro # G8589398
- UPC # 32738037263
- Country of Origin China
- Category High Visibility Pants
Dimensions
Length | 12.72 |
Height | 12.72 |
Overall Length | 12.72 |
Overall Height | 12.72 |
Overall Width | 11.89 |
Depth | 2.13 |
Width | 11.89 |
Details
Item | Traffic All Mesh Pant |
Material | Polyester |
Color | Yellow/Green |
Weight | 1 |
Application | Safety |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Kevlar String Knit Gloves, 12PK (13651-KEV-KW)
- CARBON-X Carbonx® Cx100 Carbon Fiber Knit Fr Gloves, One Size Fits Most (OPG-11)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- RADIANS Bomber Jacket Multi-Color Class 3 (SJ12-3ZMS-M)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, XL (V1070360U-XL)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, S (V1070360U-S)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, 4XL (V1120661U-4XL)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, M (V1120661U-M)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, L (V1120661U-L)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, 2XL (V1120661U-2XL)
- GLOWEAR BY ERGODYNE 4XL/5XL Class E Two-Tone Pants, Orange (8911)
- Pioneer High Visibility Pants