Shop All High Visibility Pants
Pioneer
Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, M
Mfr # V1070360U-M
Zoro # G8589930
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow/Green
- Length 14.96
- Height 14.96
- Overall Width 11.22
Product Information
- Brand Pioneer
- MFR # V1070360U-M
- Zoro # G8589930
- UPC # 32738037287
- Country of Origin China
- Category High Visibility Pants
Dimensions
Length | 14.96 |
Height | 14.96 |
Overall Width | 11.22 |
Width | 11.22 |
Overall Length | 14.96 |
Overall Height | 14.96 |
Depth | 1.97 |
Details
Item | Traffic All Mesh Pant |
Material | Polyester |
Color | Yellow/Green |
Weight | 1 |
Application | Safety |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Class E Insulated Bibs, S (8928)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Gray, Size XL (7072)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0330-NA_14X10 (LCU4-0330-NA_14X10)
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120B)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, 2XL (V1120661U-2XL)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, S (V1120661U-S)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, L (V1120661U-L)
- PIONEER Traffic All Mesh Pant, Green, 2XS/XS (V1070760U-2XS/XS)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, XL (V1070360U-XL)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, XS (V1070360U-XS)
- 2W INTERNATIONAL Lime High Viz Rain Pants, X-Large (739C-E XL)
- Pioneer High Visibility Pants