Shop All High Visibility Pants
Pioneer
Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, 4XL
Mfr # V1070360U-4XL
Zoro # G8589949
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow/Green
- Height 16.06
- Length 16.06
- Overall Width 14.96
Product Information
- Brand Pioneer
- MFR # V1070360U-4XL
- Zoro # G8589949
- UPC # 32738037331
- Country of Origin China
- Category High Visibility Pants
Dimensions
Height | 16.06 |
Length | 16.06 |
Overall Width | 14.96 |
Overall Height | 16.06 |
Overall Length | 16.06 |
Depth | 2.01 |
Width | 14.96 |
Details
Item | Traffic All Mesh Pant |
Material | Polyester |
Color | Yellow/Green |
Weight | 1 |
Application | Safety |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Lady Eva Reading Magnifier Eyewear, PR (250-12-0175)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Western Boot Steel Western Boot, Brown (SE4684)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, L/XL (20975)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (236BWPX)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, 2XL (V1120661U-2XL)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, 4XL (V1120661U-4XL)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, L (V1120661U-L)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, 3XL (V1070360U-3XL)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, M (V1120661U-M)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, XL (V1070360U-XL)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 30 (LUX-TENBR-YM)
- Pioneer High Visibility Pants