Shop All High Visibility Pants
Pioneer
Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, 2XL
Mfr # V1070360U-2XL
Zoro # G8589906
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow/Green
- Length 15.39
- Height 15.39
- Weight 1
Product Information
- Brand Pioneer
- MFR # V1070360U-2XL
- Zoro # G8589906
- UPC # 32738037317
- Country of Origin China
- Category High Visibility Pants
Dimensions
Length | 15.39 |
Height | 15.39 |
Width | 13.35 |
Depth | 2.01 |
Overall Height | 15.39 |
Overall Length | 15.39 |
Overall Width | 13.35 |
Details
Item | Traffic All Mesh Pant |
Material | Polyester |
Color | Yellow/Green |
Weight | 1 |
Application | Safety |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Tether Vest, Heavy Duty, Orange, XL (SV59ZT-2ZOD-XL)
- HEXARMOR Ear Plug Dispenser (20-10002)
- BOUTON Maxiflex Ultimate 15G Gry Nylon Shell Blk MicroFoam Glove Extra Large (112-34-874/XL)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Sloped (321PRD-RWD)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, M (V1120661U-M)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, S (V1120661U-S)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, S (V1070360U-S)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, XS (V1070360U-XS)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, XL (V1070360U-XL)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, M (V1070360U-M)
- 2W INTERNATIONAL Navy/Lime High Viz Rain Pants, 2X-Large (737C-E 2XL)
- Pioneer High Visibility Clothing