Shop All High Visibility Shirts & Sweatshirts
Pioneer
Hi-Vis, Fleece Zip-Style Safety Hoodie, Reflective Tape, Orange, 5XL
Mfr # V1060351U-5XL
Zoro # G2178072
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester
- Height 12
- Length 12
- Overall Width 16
Product Information
- Brand Pioneer
- MFR # V1060351U-5XL
- Zoro # G2178072
- UPC # 32738044834
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Height | 12 |
Length | 12 |
Overall Width | 16 |
Overall Length | 12 |
Depth | 2 |
Overall Height | 12 |
Width | 16 |
Details
Color | Orange |
Material | Polyester |
Application | Safety |
Weight | 0.98 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (21294)
- 3M SCOTT Full-Facepiece Respirator, Rubber, M (805775-82)
- ERGODYNE Lime Class E Insulated Bibs, 5XL (8928)
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (T5900WBLS)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051260U-M)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, 5XL (V1060560U-5XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 2XL (V1051160U-2XL)
- PIONEER Safety Shirt, Hi-Vis, Orange, Polyester, XL (V1051150U-XL)
- PIONEER Cooling Safety T-Shirt, Long Sleeve, Hi-Vis Yellow, 3XL (V1053160U-3XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, S (V1051260U-S)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, XL (65111318XL)
- Pioneer High Visibility Clothing