Shop All Heated Jackets & Coats
Pioneer
Heated Softshell Jacket - Navy - S
Mfr # V1210280U-S
Zoro # G306345505
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lined|Water-Resistant|Carbon Nanotube Technology (CNT)
- Sleeve Length 12
- Lining Material Polyester/Spandex|Softshell
Product Information
- Brand Pioneer
- MFR # V1210280U-S
- Zoro # G306345505
- UPC # 626053643140
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | S |
Sleeve Length | 12 |
Details
Features | Lined|Water-Resistant|Carbon Nanotube Technology (CNT) |
Item | Heated Softshell Jacket |
Lining Material | Polyester/Spandex|Softshell |
Color | Navy |
Description
Three-layer laminated softshell fabric: 96% polyester, 4% elastane + TPU membrane + polar fleece
- Water repellent and breathable
- Fully polyester taffeta-lined
- 3rd generation Nano-Carbon heating technology
- Easy-to-operate control button for switching between 4 settings
- 3 heating panels to keep your core warm: 2 front, 1 back panel
- Contemporary cut and fit
- Waterproof front zipper and chest pocket zipper
- Two roomy slash pockets and one inner pocket
- Detachable hood with toggle adjuster
- Drawcord and toggle at bottom hem
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 6 ft. L x 3/4" Thick (104-01-2072-8)
- MOLDEX N95 Disposable Respirator, M/L, Gray, PK8 (4800)
- STRANCO Die-Cut Refl. Number Label, 2, 4In H, PK5 (DWR-4-2-5)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: XL (SV713FO (XL))
- PIONEER Heated Softshell Jacket - Black - 2XL (V1210370U-2XL)
- PIONEER Heated Softshell Jacket - Black - XL (V1210370U-XL)
- PIONEER Heated Softshell Jacket - Dark Red - S (V1210290U-S)
- PIONEER Heated Softshell Jacket - Black - 4XL (V1210370U-4XL)
- PIONEER Women's Heated Softshell Jacket, 4 Settings, 4-Way Stretch, Detachable Hood, Black, M (V3210570U-M)
- PIONEER Heated Fleece Hoodie Jacket w/ Detachable Hood, Charcoal, 5XL (V3210440U-5XL)
- PIONEER Heated Softshell Jacket - Dark Red - XL (V1210290U-3XL)
- Pioneer Heated Jackets & Coats