Shop All Heated Jackets & Coats
Pioneer
Heated Softshell Jacket - Navy - 4XL
Mfr # V1210280U-4XL
Zoro # G306345512
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Polyester/Spandex|Softshell
- Features Lined|Water-Resistant|Carbon Nanotube Technology (CNT)
- Sleeve Length 12
Product Information
- Brand Pioneer
- MFR # V1210280U-4XL
- Zoro # G306345512
- UPC # 626053643201
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | 4XL |
Sleeve Length | 12 |
Details
Lining Material | Polyester/Spandex|Softshell |
Features | Lined|Water-Resistant|Carbon Nanotube Technology (CNT) |
Color | Navy |
Item | Heated Softshell Jacket |
Description
Three-layer laminated softshell fabric: 96% polyester, 4% elastane + TPU membrane + polar fleece
- Water repellent and breathable
- Fully polyester taffeta-lined
- 3rd generation Nano-Carbon heating technology
- Easy-to-operate control button for switching between 4 settings
- 3 heating panels to keep your core warm: 2 front, 1 back panel
- Contemporary cut and fit
- Waterproof front zipper and chest pocket zipper
- Two roomy slash pockets and one inner pocket
- Detachable hood with toggle adjuster
- Drawcord and toggle at bottom hem
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, Security, Black/Yellow, 5in H (U6-1200-RD_7X5)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, L ( 9 ), 200 PK (7502PFL)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9413KM)
- PIONEER Heated Softshell Jacket - Dark Red - M (V1210290U-M)
- PIONEER Heated Softshell Jacket - Black - L (V1210370U-L)
- PIONEER Heated Softshell Jacket - Dark Red - S (V1210290U-S)
- PIONEER Heated Softshell Jacket - Dark Red - L (V1210290U-L)
- PIONEER Heated Softshell Jacket - Dark Red - XL (V1210290U-3XL)
- PIONEER Heated Softshell Jacket - Navy - S (V1210280U-S)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo X-Large (224C-21XL)
- Pioneer Heated Clothing