Shop All Heated Jackets & Coats
Pioneer
Heated Softshell Jacket - Dark Red - L
Mfr # V1210290U-L
Zoro # G706345495
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lined|Water-Resistant|Carbon Nanotube Technology (CNT)
- Lining Material Polyester/Spandex|Softshell
- Sleeve Length 12
Product Information
- Brand Pioneer
- MFR # V1210290U-L
- Zoro # G706345495
- UPC # 626053643232
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | L |
Sleeve Length | 12 |
Details
Features | Lined|Water-Resistant|Carbon Nanotube Technology (CNT) |
Lining Material | Polyester/Spandex|Softshell |
Item | Heated Softshell Jacket |
Color | Red |
Description
Three-layer laminated softshell fabric: 96% polyester, 4% elastane + TPU membrane + polar fleece
- Water repellent and breathable
- Fully polyester taffeta-lined
- 3rd generation Nano-Carbon heating technology
- Easy-to-operate control button for switching between 4 settings
- 3 heating panels to keep your core warm: 2 front, 1 back panel
- Contemporary cut and fit
- Waterproof front zipper and chest pocket zipper
- Two roomy slash pockets and one inner pocket
- Detachable hood with toggle adjuster
- Drawcord and toggle at bottom hem
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, English, Inventory, PK225 (TC3-39526)
- MOON AMERICAN Rocker Lug Cap w/Chain, Univ., 2-1/2 In (664-25)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZOM-3X)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- PIONEER Heated Softshell Jacket - Black - 2XL (V1210370U-2XL)
- PIONEER Heated Softshell Jacket - Black - 3XL (V1210370U-3XL)
- PIONEER Heated Softshell Jacket - Navy - 2XL (V1210280U-2XL)
- PIONEER Heated Softshell Jacket - Navy - L (V1210280U-L)
- PIONEER Heated Softshell Jacket - Black - XL (V1210370U-XL)
- PIONEER Heated Softshell Jacket - Navy - 4XL (V1210280U-4XL)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABB-L)
- Pioneer Heated Jackets & Coats