Shop All Heated Jackets & Coats
Pioneer
Heated Softshell Jacket - Dark Red - 2XL
Mfr # V1210290U-2XL
Zoro # G806345494
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Polyester/Spandex|Softshell
- Sleeve Length 12
- Features Lined|Water-Resistant|Carbon Nanotube Technology (CNT)
Product Information
- Brand Pioneer
- MFR # V1210290U-2XL
- Zoro # G806345494
- UPC # 626053643256
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | 2XL |
Sleeve Length | 12 |
Details
Item | Heated Softshell Jacket |
Color | Red |
Lining Material | Polyester/Spandex|Softshell |
Features | Lined|Water-Resistant|Carbon Nanotube Technology (CNT) |
Description
Three-layer laminated softshell fabric: 96% polyester, 4% elastane + TPU membrane + polar fleece
- Water repellent and breathable
- Fully polyester taffeta-lined
- 3rd generation Nano-Carbon heating technology
- Easy-to-operate control button for switching between 4 settings
- 3 heating panels to keep your core warm: 2 front, 1 back panel
- Contemporary cut and fit
- Waterproof front zipper and chest pocket zipper
- Two roomy slash pockets and one inner pocket
- Detachable hood with toggle adjuster
- Drawcord and toggle at bottom hem
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Framed Drain Guard, 32 x 26In, PK10 (8931)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 6 ft L Red (170974)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-4X)
- HONEYWELL SALISBURY Replacement Lens, ATPV 40 cal/sq cm (4000-PP)
- PIONEER Heated Softshell Jacket - Dark Red - L (V1210290U-L)
- PIONEER Heated Softshell Jacket - Dark Red - S (V1210290U-S)
- PIONEER Heated Softshell Jacket - Navy - 3XL (V1210280U-3XL)
- PIONEER Heated Fleece Hoodie Jacket w/ Detachable Hood, Charcoal, 5XL (V3210440U-5XL)
- PIONEER Heated Softshell Jacket - Black - M (V1210370U-M)
- PIONEER Women's Heated Softshell Jacket, 4 Settings, 4-Way Stretch, Detachable Hood, Black, M (V3210570U-M)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-M (DCHJ090BD1-M)
- Pioneer Workwear and Protective Clothing