Shop All Heated Jackets & Coats
Pioneer
Heated Softshell Jacket - Black - XL
Mfr # V1210370U-XL
Zoro # G806345500
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 12
- Features Lined|Water-Resistant|Carbon Nanotube Technology (CNT)
- Lining Material Polyester/Spandex|Softshell
Product Information
- Brand Pioneer
- MFR # V1210370U-XL
- Zoro # G806345500
- UPC # 626053643102
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | XL |
Sleeve Length | 12 |
Details
Item | Heated Softshell Jacket |
Features | Lined|Water-Resistant|Carbon Nanotube Technology (CNT) |
Lining Material | Polyester/Spandex|Softshell |
Color | Black |
Description
Three-layer laminated softshell fabric: 96% polyester, 4% elastane + TPU membrane + polar fleece
- Water repellent and breathable
- Fully polyester taffeta-lined
- 3rd generation Nano-Carbon heating technology
- Easy-to-operate control button for switching between 4 settings
- 3 heating panels to keep your core warm: 2 front, 1 back panel
- Contemporary cut and fit
- Waterproof front zipper and chest pocket zipper
- Two roomy slash pockets and one inner pocket
- Detachable hood with toggle adjuster
- Drawcord and toggle at bottom hem
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Vibration Gloves, Rd, Blk, 2XL, PR (33J474)
- BRADY Machine/Equipment Label, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English (121443)
- SPILLTECH Spill Kit, Bucket, Chemical/Hazmat, 15" H (SPKHZ-PAIL)
- GVS-RPB RPB Safety Nova 3 Extra Long Nylon Cape (NV3-751)
- PIONEER Heated Softshell Jacket - Black - 3XL (V1210370U-3XL)
- PIONEER Heated Softshell Jacket - Black - L (V1210370U-L)
- PIONEER Heated Softshell Jacket - Navy - 3XL (V1210280U-3XL)
- PIONEER Heated Softshell Jacket - Navy - 2XL (V1210280U-2XL)
- PIONEER Heated Fleece Hoodie Jacket w/ Detachable Hood, Charcoal, M (V3210440U-M)
- PIONEER Heated Softshell Jacket - Dark Red - 2XL (V1210290U-2XL)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, Large (204B-21L)
- Pioneer Heated Jackets & Coats