Shop All High Visibility Shirts & Sweatshirts
Pioneer
Fleece Hoodie, Green, Small
Mfr # V1060461U-S
Zoro # G6012000
$53.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Material 10.5 oz. (360 GSM) polyester fleece
- Color Yellow/Green
- Standards ANSI/ISEA 107-2020 Type P and R
- Fabric Weight 0.98
Product Information
- Brand Pioneer
- MFR # V1060461U-S
- Zoro # G6012000
- UPC # 032738043837
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Length | 12 |
Details
Item | Fleece Hoodie,Green,Small |
Material | 10.5 oz. (360 GSM) polyester fleece |
Color | Yellow/Green |
Standards | ANSI/ISEA 107-2020 Type P and R |
Fabric Weight | 0.98 |
Pockets | 2 |
Gender | Universal |
Description
Fleece Hoodie,Green,Small
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104310)
- MEDSOURCE Emergency Blanket, Blue, 60In x 90In, PK6 (MS-B500)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Green, L, PR (KCCP-04-L)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG 3XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, L (V1051260U-L)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, S (V1051260U-S)
- PIONEER Cooling Safety T-Shirt, Long Sleeve, Hi-Vis Yellow, L (V1053160U-L)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, S (V1060560U-S)
- PIONEER Hi-Vis, Fleece Zip-Style Safety Hoodie, Reflective Tape, Orange, 5XL (V1060351U-5XL)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, 5XL (V1060560U-5XL)
- TINGLEY Job Sight„¢ Class 2 Black Front Pullover Hi Visibility T-Shirt, Lime, Polyester, XL (S75122.XL)
- Pioneer High Visibility Shirts & Sweatshirts