Shop All Pot Fillers
Pioneer Faucets
Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Number of Holes: 1 Hole
Mfr # 2AM600-BN
Zoro # G6502344
product price: $194.36
/ea
Free Shipping & Returns
$194.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate (GPM) 2
- Finish Brushed Nickel
- Number of Holes 1 Hole
- ADA Compliant Yes
- Overall Height 9.13"
Product Information
- Brand Pioneer Faucets
- MFR # 2AM600-BN
- Zoro # G6502344
- UPC # 763439597892
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Overall Height | 9.13" |
Connection Size | 1/2" |
Details
Flow Rate (GPM) | 2 |
Finish | Brushed Nickel |
Number of Holes | 1 Hole |
ADA Compliant | Yes |
Valve Type | Ceramic Disc |
Weight | 6.9 |
Installation | Wall Mount |
Mount Type | Potfiller |
Spout Reach | 22.38" |
Connection Type | NPT |
Style | Traditional |
Handle Included | Yes |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Cubic 5 - Piece Bathroom Hardware Set (C-KBA15-5CH)
- KOHLER Hose Kit (1262406-BL)
- ZORO SELECT 1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (463-040)
- ZORO SELECT 4" Socket PVC Ball Valve Union (4PGE1)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Flow Rate (GPM): 2 (2MT600-SS)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Weight: 8.3 (2MT600)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Tuscan Bronze (GT533-TDY)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Brass (KS8707DL)
- KINGSTON BRASS KS2108BPL Bel Air Wall Mount Pot Filler, Brushed Nickel (KS2108BPL)
- Pioneer Faucets Pot Fillers