Shop All Kitchen Faucets
Pioneer Faucets
Two Handle Kitchen Widespread Faucet, Compression Hose, Nickel
Mfr # 2DM201-BN
Zoro # G6508276
Free Shipping & Returns
$183.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4 Hole
- ADA Compliant Yes
- Overall Height 11.56"
- Valve Type Ceramic Disc
- Flow Rate (GPM) 1.5
Product Information
- Brand Pioneer Faucets
- MFR # 2DM201-BN
- Zoro # G6508276
- UPC # 763439560650
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 11.56" |
Overall Width | 22" |
Connection Size | 3/8" |
Center-Center Fitting Size | 6 - 16" |
Details
Number of Holes | 4 Hole |
Finish | Brushed Nickel |
ADA Compliant | Yes |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.5 |
Weight | 9 |
Handle Style | Lever |
Connection Type | Compression Hose |
Spout Reach | 8.06" |
Installation | Deck Mount |
Style | Traditional |
Mount Type | Widespread |
Handle Included | Yes |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-80N)
- BONOMI Electric Actuated, Butterfly, 4", NSF, 24V (EN501S-002-4)
- CUSTOM ACCENTS Pvc Hanging File Rail For 1/2 in. Drawer Sides 2 Feet Long White Sold Per Each (32501-2)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/4 in x 1 in Pipe Size (829-168)
- PIONEER FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Number of Holes: 1 or 3 (2MT260-BN)
- PIONEER FAUCETS Two Handle Kitchen Faucet, Compression Hose, Single Hole, Bronze, Weight: 7.2 (2AM400-ORB)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Weight: 4.7 (2LG261)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Moroccan Bronze (2AM501-MZ)
- PIONEER FAUCETS Two Handle Kitchen Faucet, Compression Hose, Single Hole, Brushed Nckl, Weight: 8.5 (2AM401-BN)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Brushed Nickel, Number of Holes: 4 Hole (2AM501-BN)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007BG)
- Pioneer Faucets Kitchen Faucets