Shop All Kitchen Faucets
Pioneer Faucets
Two Handle Kitchen Faucet, Compression Hose, Single Hole, Bronze, Weight: 7.2
Mfr # 2AM400-ORB
Zoro # G6507418
product price: $217.77
/ea
Free Shipping & Returns
$217.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- ADA Compliant Yes
- Connection Size 3/8"
- Flow Rate (GPM) 1.5
- Valve Type Ceramic Disc
Product Information
- Brand Pioneer Faucets
- MFR # 2AM400-ORB
- Zoro # G6507418
- UPC # 763439596512
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 13.25" |
Overall Width | 6.38" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 Hole |
Finish | Oil Rubbed Bronze |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Ceramic Disc |
Weight | 7.2 |
Handle Style | Lever |
Mount Type | Single Hole |
Connection Type | Compression Hose |
Installation | Deck Mount |
Handle Included | Yes |
Style | Traditional |
Spout Reach | 8.69" |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-100)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 18 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS18)
- DIXON Cam and Groove Adapter, 3", 4", 316 SS (G4030-DA-SS)
- ANVIL Split-Ring Hanger, 2.625"H, Malleable Iron (560018848)
- PIONEER FAUCETS Two Handle Kitchen Widespread Faucet, Compression Hose, Nickel (2DM201-BN)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Polished Chrome, Number of Holes: 4 Hole (2AM501)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Weight: 4.7 (2LG261)
- PIONEER FAUCETS Two Handle Kitchen Faucet, Compression Hose, Single Hole, Brushed Nckl, Weight: 8.5 (2AM401-BN)
- PIONEER FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Number of Holes: 1 or 3 (2MT260-BN)
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22062-VS)
- Pioneer Faucets Kitchen Faucets & Accessories