Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Tub and Shower Trim Set, Wallmount, Polished Chrome
Mfr # T-4MT110
Zoro # G6855266
Free Shipping & Returns
$178.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome,Brushed Nickel,Matte Black
- ADA Compliant Yes
- Style Modern
- Mount Type Wallmount
- Handle Included Yes
Product Information
- Brand Pioneer Faucets
- MFR # T-4MT110
- Zoro # G6855266
- UPC # 763439864062
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Polished Chrome,Brushed Nickel,Matte Black |
ADA Compliant | Yes |
Style | Modern |
Mount Type | Wallmount |
Handle Included | Yes |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 1-1/2" Black Pipe Nipple Sch 40 (5P634)
- ALFA LAVAL Ball Y-Body Check 2" FKM (45BY-2-02-SFY)
- PERFECT PUTTY SinkStrainer, D1-1/2", Zinc, Plastic, Chrome (59-3110)
- BANJO Poly T Strainer Bowl (LST150-B)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel (T-4MT110-BN)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- POWERS 1/2" Valve Repair Kit 12"L, 401 Series (401-175)
- DELTA Single Blade Handle And Screw 4" (060864A)
- KOHLER Mudguard (1051107)
- Pioneer Faucets Showerhead and Tub Accessories