Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Tub and Shower Trim Set, Wallmount, Polished Chrome
Mfr # T-4MO110
Zoro # G6505905
product price: $139.04
/ea
Free Shipping & Returns
$139.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome,Brushed Nickel,Matte Black
- ADA Compliant Yes
- Mount Type Wallmount
- Style Modern
- Handle Style Lever
Product Information
- Brand Pioneer Faucets
- MFR # T-4MO110
- Zoro # G6505905
- UPC # 763439863942
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Polished Chrome,Brushed Nickel,Matte Black |
ADA Compliant | Yes |
Mount Type | Wallmount |
Style | Modern |
Handle Style | Lever |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE020)
- MAXITROL R400S-3/8 3/8" Gas Pressure (R400S-3/8)
- PLAST-O-MATIC Relief Valve, 2 In, 5 to 100 psi, PVC (RVDT200T-PV)
- LEGEND VALVE 3/8" X 1-1/2" GALV. NIPPLE (356-041E)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel (T-4MT110-BN)
- ALFI BRAND Polished Chrome 20" Square Wall Shower Arm (ABSA20S-PC)
- DELTA Delta Classic: Monitor 13 Series Valve Only Trim (T13020)
- SPEAKMAN Neo Hand Shower Wall Mount (VS-122)
- Pioneer Faucets Showerhead and Tub Accessories