Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Tub and Shower Trim Set, Wallmount, Polished Chrome
Mfr # T-4MO100
Zoro # G6509143
product price: $154.08
/ea
Free Shipping & Returns
$154.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome,Brushed Nickel,Matte Black
- ADA Compliant Yes
- Handle Included Yes
- Handle Style Lever
- Style Modern
Product Information
- Brand Pioneer Faucets
- MFR # T-4MO100
- Zoro # G6509143
- UPC # 763439863904
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Polished Chrome,Brushed Nickel,Matte Black |
ADA Compliant | Yes |
Handle Included | Yes |
Handle Style | Lever |
Style | Modern |
Mount Type | Wallmount |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Cam and Groove Fitting Gasket, EPDM (M301G)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYW1)
- KOHLER O-Ring and Bearing Kit, Replacement (GP30420)
- PARKER 1/4" Compression x 3/8" MNPT Brass Connector 10PK (68CA-4-6)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel (T-4MT110-BN)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- KOHLER Bancroft Rite-Temp Shower Valve Tr (TS10583-4-SN)
- LEONARD VALVE Shower Valve, Pressure Balanced (4500 AQUATROL)
- POWERS Shower Faceplate Repair Kit, Chrome (900-040)
- Pioneer Faucets Showerhead and Tub Accessories