Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze
Mfr # T-4AM100-ORB
Zoro # G6505248
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- ADA Compliant Yes
- Mount Type Wallmount
- Handle Included Yes
- Handle Style Lever
Product Information
- Brand Pioneer Faucets
- MFR # T-4AM100-ORB
- Zoro # G6505248
- UPC # 763439863782
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Oil Rubbed Bronze |
ADA Compliant | Yes |
Mount Type | Wallmount |
Handle Included | Yes |
Handle Style | Lever |
Style | Traditional |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Union Tee, Brass, Brass (UR370)
- GRUVLOK End Cap, Ductile Iron, 4 in, Grooved (0390132041)
- THRIFCO PLUMBING 3 Inch ABS Cap (6793083)
- NUTECH 3/4" FNPT Combination Strainer Valve (SV1E-075F-075F)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel (T-4MT110-BN)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- MOEN Polished Brass Shower Arm Flange (AT2199P)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- DELTA Woodhurst Tub/Shower Trim Venetian Bronze (T14432-RB)
- BRADLEY Thermostatic Valve for Shower (S59-2005)
- Pioneer Faucets Showerhead and Tub Accessories