Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel
Mfr # T-4MT110-BN
Zoro # G6511715
product price: $210.84
/ea
Free Shipping & Returns
$210.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- ADA Compliant Yes
- Handle Style Lever
- Style Modern
- Mount Type Wallmount
Product Information
- Brand Pioneer Faucets
- MFR # T-4MT110-BN
- Zoro # G6511715
- UPC # 763439864079
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Brushed Nickel |
ADA Compliant | Yes |
Handle Style | Lever |
Style | Modern |
Mount Type | Wallmount |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Button (1-144JKCP)
- NIBCO 3" NOM C Copper Coupling with Stop (901 3)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X10)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 2 x 12 (MN 2x12)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- LARSEN SUPPLY CO Mixit Ni Sgl Trim Kit (31691SN)
- SPEAKMAN S-2764-MB-E2 Lura 15in. Rain Shower 2.0 GPM in Matte Black (S-2764-MB-E2)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Npt Spout And 2.0 Gpm Showerhead (TS395-4E-BN)
- MOEN T&S Vlv Kit 12 Ips Conn (82510)
- Pioneer Faucets Showerhead and Tub Accessories