Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel, Handle Style: Lever
Mfr # T-4LG100-BN
Zoro # G6506377
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- ADA Compliant Yes
- Handle Style Lever
- Mount Type Wallmount
- Handle Included Yes
Product Information
- Brand Pioneer Faucets
- MFR # T-4LG100-BN
- Zoro # G6506377
- UPC # 763439863850
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Brushed Nickel |
ADA Compliant | Yes |
Handle Style | Lever |
Mount Type | Wallmount |
Handle Included | Yes |
Style | Traditional |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, Socket x Socket x FNPT, 3/4 in x 1/2 in Pipe Size (414101)
- AMERICAN FILTER CO 6 H, 12 PK (WF3CB-AFC-RF-E2-12-92623)
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- ELKAY Elkay Switch - Reset Assembly (36301C)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel (T-4MT110-BN)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- TOTO Valve Guide Oring Set (TH305SV112)
- KOHLER Diverter Button Kit (1016453-2MB)
- Pioneer Faucets Showerhead and Tub Accessories