Shop All Kitchen Faucets
Pioneer Faucets
Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Number of Holes: 1 or 3
Mfr # 2MT260-BN
Zoro # G6504968
product price: $298.15
/ea
Free Shipping & Returns
$298.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- ADA Compliant Yes
- Valve Type Ceramic Disc
- Overall Height 17.19"
- Flow Rate (GPM) 1.5
Product Information
- Brand Pioneer Faucets
- MFR # 2MT260-BN
- Zoro # G6504968
- UPC # 763439624239
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 17.19" |
Connection Size | 3/8" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 or 3 |
Finish | Brushed Nickel |
ADA Compliant | Yes |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.5 |
Weight | 9.4 |
Spout Reach | 8.56" |
Connection Type | Compression Hose |
Mount Type | Single Hole |
Handle Included | Yes |
Installation | Deck Mount |
Style | Modern |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Button, Diverter (1140645-BL)
- CHRONOMITE LABS 208VAC, 80 Amps, Both Electric Tankless Water Heater (ER-80L/208)
- ANVIL 2" Cast Iron 90 Degree Elbow Class 125 (0300001609)
- SPEAKMAN SPK-57576US 1/2" FIP x 1/2" FIP x 12" Stainless Steel Faucet Connector (SPK-57576US)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Moroccan Bronze (2AM501-MZ)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Polished Chrome, Number of Holes: 4 Hole (2AM501)
- PIONEER FAUCETS Two Handle Kitchen Faucet, Compression Hose, Single Hole, Bronze, Weight: 7.2 (2AM400-ORB)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Weight: 4.7 (2LG261)
- PIONEER FAUCETS Two Handle Kitchen Widespread Faucet, Compression Hose, Nickel (2DM201-BN)
- WESTBRASS Touch-Flo Style 6" Pure Water Dispenser in Polished Chrome (D203-NL-26)
- Pioneer Faucets Kitchen Faucets & Accessories