Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Floor Mount Freestanding Tub Trim Set, Single Hole, Nckl, Finish: Brushed Nickel
Mfr # 4MT900T-BN
Zoro # G6510586
product price: $1,050.00
/ea
Free Shipping & Returns
$1,050.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- ADA Compliant Yes
- Number of Holes 1 Hole
- Valve Type Ceramic Disc
- Overall Height 44.69"
Product Information
- Brand Pioneer Faucets
- MFR # 4MT900T-BN
- Zoro # G6510586
- UPC # 763439632098
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Overall Height | 44.69" |
Overall Width | 10" |
Center-Center Fitting Size | Single Hole |
Details
Finish | Brushed Nickel |
ADA Compliant | Yes |
Number of Holes | 1 Hole |
Valve Type | Ceramic Disc |
Handle Style | Lever |
Installation | Deck Mount |
Handle Included | Yes |
Style | Modern |
Mount Type | Single Hole |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Serin Wallmount Faucet (T06B302.002)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 100 Ft. L (ZUSA-HT-13)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1/2" Wall (DGT13812S)
- HONEYWELL NORTH Exhaust Housing Cover (54008-H5)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel (T-4MT110-BN)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- POWERS Pressure Balancing Mixing Valve, 1/2 In (P910GK1-5YW)
- KOHLER Diverter Assembly (1238165-BN)
- DELTA Valve Body, In-Wall, Brass (R10000-UNWS)
- Pioneer Faucets Showerhead and Tub Accessories