Shop All Single Handle Bathroom Faucets
Pioneer Faucets
Single Handle Bathroom Faucet, Compression Hose, Matte Black, Overall Height: 6"
Mfr # 3MT160-MB
Zoro # G6505318
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- ADA Compliant Yes
- Weight 5.4
- Flow Rate (GPM) 1.2
- Overall Height 6"
Product Information
- Brand Pioneer Faucets
- MFR # 3MT160-MB
- Zoro # G6505318
- UPC # 763439630087
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Dimensions
Overall Height | 6" |
Connection Size | 3/8" |
Overall Width | 2.13" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 Hole |
ADA Compliant | Yes |
Finish | Matte Black |
Weight | 5.4 |
Flow Rate (GPM) | 1.2 |
Connection Type | Compression Hose |
Spout Reach | 5.75" |
Valve Type | Ceramic Disc |
Installation | Deck Mount |
Handle Included | Yes |
Handle Style | Lever |
Style | Modern |
Mount Type | Single Hole |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Plug, 1/8", 150,304, Thrd Heavy (4381032000)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE66ABCP)
- ANVIL 3-1/2" x 3" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091806)
- APOLLO EXPANSION PEX 3/4 in. PEX-A Barb Brass 90-Degree Elbow Fitting (EPXE3434)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Overall Height: 6" (3MT160-BN)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 4.9 (3MO160)
- TOTO Oberon S Single Handle 1.2 GPM High-Efficiency Bathroom Sink Faucet Polished Chrome (TL363SD12R#CP)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- PIONEER Single Handle Bathroom Faucet in PVD Brushed Gold (3MT160-BG)
- Pioneer Faucets Single Handle Bathroom Faucets