Shop All Single Handle Bathroom Faucets
Pioneer Faucets
Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Overall Height: 6"
Mfr # 3MT160-BN
Zoro # G6509396
Free Shipping & Returns
$135.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.4
- Overall Height 6"
- Number of Holes 1 Hole
- Connection Size 3/8"
- Flow Rate (GPM) 1.2
Product Information
- Brand Pioneer Faucets
- MFR # 3MT160-BN
- Zoro # G6509396
- UPC # 763439601353
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Dimensions
Overall Height | 6" |
Connection Size | 3/8" |
Overall Width | 2.13" |
Center-Center Fitting Size | Single Hole |
Details
Finish | Brushed Nickel |
Weight | 5.4 |
Number of Holes | 1 Hole |
Flow Rate (GPM) | 1.2 |
Connection Type | Compression Hose |
Spout Reach | 5.75" |
ADA Compliant | Yes |
Valve Type | Ceramic Disc |
Mount Type | Single Hole |
Style | Modern |
Handle Included | Yes |
Installation | Deck Mount |
Handle Style | Lever |
Description
This PIONEER FAUCETS Single Handle Bathroom Faucet is a modern style with a brushed nickel finish. It has a single hole installation and a lever handle. The overall height is 6", the overall width is 2.13", and the spout reach is 5.75". It has a ceramic disc valve type and a compression hose connection type. The center-center fitting size is single hole and the flow rate is 1.2 GPM. The weight is 5.4.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" D.U. STEAM GASKET (301-433)
- MOSMATIC Rotary Union, NPTF x NPTM, DGL Swivel (31.153)
- KOHLER Stronghold Elongated Toilet Seat With (4731-GC-0)
- PARKER 1/4" Tube Brass Compression Nut & Sleeve 10PK (61PB-4)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Matte Black, Overall Height: 6" (3MT160-MB)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 4.9 (3MO160)
- PEERLESS Apex Single Handle Bathroom Faucet with Traditional Lever (P188627LF-BN)
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- PIONEER Single Handle Bathroom Faucet in PVD Brushed Gold (3MT160-BG)
- DELTA Cassidy Single Handle Vessel Bathroom Faucet (797LF-RB)
- Pioneer Faucets Single Handle Bathroom Faucets