Shop All Showerheads and Tub Faucets
Pioneer Faucets
Single Function Standard Showerhead, NPS, Polished Chrome
Mfr # SH-401
Zoro # G6509186
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rub Clean Anti Scale Spray, Brass Ball Swivel Joint, With Air Inject Turbine Technology
- Flow Rate 1.75 gpm
- ADA Compliant Yes
- Finish Polished Chrome,Brushed Nickel
- Shower Head Type Single-Function
Product Information
- Brand Pioneer Faucets
- MFR # SH-401
- Zoro # G6509186
- UPC # 763439631695
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 3-3/4" |
Width | 3-3/8" |
Depth | 3-11/16" |
Face Dia. | 3-3/8" |
Overall Height | 3.75" |
Connection Size | 1/2" |
Overall Width | 3.38" |
Details
Item | Standard Shower Head |
Features | Rub Clean Anti Scale Spray, Brass Ball Swivel Joint, With Air Inject Turbine Technology |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome,Brushed Nickel |
Shower Head Type | Single-Function |
Connection | 1/2"-14 NPSM |
Standards | Meets EPA Criteria |
Connection Type | NPS |
Weight | 0.65 |
Style | Modern |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (11/23THY-CIM20M34-FTI-B7)
- ANVIL 1" x 1/2" Cast Iron Concentric Reducer Coupling Class 125 (0300149002)
- ZORO SELECT 3/4" MNPT Galvanized Square Head Plug (5P911)
- EVERPURE Solid Filter Cartridge, 5 gpm, 10 Micron, 2-1/2" O.D., 9 3/4 in H (EV953412-75)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Brushed Nickel (SH-401-BN)
- PIONEER FAUCETS 1-Handle Shower Trim Set, Matte Black, Wall (T-4MO310-MB)
- PIONEER FAUCETS Single Function Rain Showerhead, NPS, Polished Chrome, Weight: 0.83 (SH-602)
- PIONEER FAUCETS Two Handle Tub Set, Brushed Nickel, Wall (4MT600-BN)
- PIONEER FAUCETS Single Function 6" Square Rain Showerhead, Polished Chrome (X-6400078)
- PIONEER FAUCETS Single Function Showerhead, NPS, Polished Chrome (SH-403)
- MOEN Weymouth M-Core 3-Series With Integrated Transfer Valve Trim (UTS4311)
- Pioneer Faucets Showerheads and Tub Faucets