Shop All Showerheads and Tub Faucets
Pioneer Faucets
Single Function Standard Showerhead-1.5 GPM, Polished Chrome
Mfr # X-6400052
Zoro # G6511225
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rub Clean Anti Scale Spray, Brass Ball Swivel Joint
- Flow Rate 1.5 gpm
- Shower Head Type Single-Function
- Face Dia. 3-3/8"
- Weight 0.44
Product Information
- Brand Pioneer Faucets
- MFR # X-6400052
- Zoro # G6511225
- UPC # 763439592705
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 3-3/8" |
Details
Item | Standard Shower Head |
Features | Rub Clean Anti Scale Spray, Brass Ball Swivel Joint |
Flow Rate | 1.5 gpm |
Finish | Polished Chrome,Brushed Nickel |
Shower Head Type | Single-Function |
Weight | 0.44 |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with PEX Expansion Connection (HA-BV121-1)
- PLUMB PAK Bath Drain Waste Shoe 1-1/2 (PP7088RB)
- LEGEND VALVE 3/4" GALV SIDE OUTLET TEE (352-314)
- VIEGA Viega ProPress XL cap, 2-1/2" (20833)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Brushed Nickel (SH-401-BN)
- PIONEER FAUCETS Single Function 6" Square Rain Showerhead, Polished Chrome (X-6400078)
- PIONEER FAUCETS Single Function Rain Showerhead, Polished Chrome, Weight: 1.8 (X-6400012)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Polished Chrome (SH-401)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Brushed Nickel (SH-402-BN)
- PIONEER FAUCETS Single Function Rain Showerhead, NPS, Polished Chrome, Weight: 0.83 (SH-602)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2192NHBN)
- Pioneer Faucets Showerheads and Tub Faucets