Shop All Showerhead and Tub Accessories
Pioneer Faucets
Handheld Shower Set, Wallmount, Oil Rubbed Bronze, Weight: 5.5
Mfr # 6DM400-ORB
Zoro # G6509992
original price:
$171.99
6% off
new price: $160.63
/ea
Free Shipping & Returns
$160.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- ADA Compliant No
- Flow Rate (GPM) 1.75
- Weight 5.5
- Mount Type Wallmount
Product Information
- Brand Pioneer Faucets
- MFR # 6DM400-ORB
- Zoro # G6509992
- UPC # 763439571267
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Oil Rubbed Bronze |
ADA Compliant | No |
Flow Rate (GPM) | 1.75 |
Weight | 5.5 |
Mount Type | Wallmount |
Style | Transitional |
Handle Included | No |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS LKB Valve Service Kit, 2.0" HNBR 88142601; Replaces Alfa Laval Part# 9611923162 (9611923162SP)
- LARSEN SUPPLY CO 3/8X3/8 Cmp Adapter (17-6693)
- KOHLER Composed Double Robe Hook (73146-CP)
- TOTO Tank Lid, For St243E Cotton (TCU243CRE#01)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel (T-4MT110-BN)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- DELTA Stryke 14 Series Shower Only Chrome (T14276)
- ENCORE Wall Mount, Shower Hose, White Vinyl (SS15-Y010-72)
- DELTA Monitor 17 Series Valve Trim W/ 6-Setting Integrated Diverter (T27959-BL)
- Pioneer Faucets Showerhead and Tub Accessories