Shop All High Visibility Shirts & Sweatshirts
Pioneer
Eye Shirt, Orange, Medium, 2" Bird
Mfr # V1054050U-M
Zoro # G5993563
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Fabric Weight 0.22
Product Information
- Brand Pioneer
- MFR # V1054050U-M
- Zoro # G5993563
- UPC # 032738044964
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Length | 9 |
Details
Item | Eye Shirt,Orange,Medium,2" Bird |
Fabric Weight | 0.22 |
Description
Eye Shirt,Orange,Medium,2 In. Bird
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 110)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-ELHT-O)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/32inH, Gothic, Steel (02092)
- NMC Caution Hazardous Material Storage Area Sign, C310RB (C310RB)
- PIONEER Safety Shirt, Hi-Vis, Orange, Polyester, 2XL (V1051150U-2XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, L (V1051260U-L)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, S (V1060560U-S)
- PIONEER Safety Shirt, Hi-Vis, Orange, Polyester, XL (V1051150U-XL)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, 5XL (V1060560U-5XL)
- PIONEER Cooling Safety T-Shirt, Long Sleeve, Hi-Vis Yellow, 3XL (V1053160U-3XL)
- TOUGH DUCK Medium Hi-Vis T-Shirt, Black (S39211)
- Pioneer Workwear and Protective Clothing