Shop All Wire Strippers & Crimpers
Pinpoint
S2R Redline Hand Seamer - 3 In.
Mfr # PI421309
Zoro # G304099233
product price: $88.09
/ea
Free Shipping & Returns
$88.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pinpoint
- MFR # PI421309
- Zoro # G304099233
- UPC # 747216254055
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
Precise vee-notched depth graduations on jaws are in 0.258 in.(6.4 mm) increments. Jaws are drop forged, high impact steel. Hardened steel handles resist abuse. Powerful compound leverage design. Tool also features rust resistant nickel plating.
Features- Hand seamers.
- Steel.
- Color - Red.
- Jaw width is 3-1/4 in. - jaw depth is 1-1/4 in.
- Item weight - 3.11 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip With Steel Bushing, D=M06, D1= 40, H=25, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.2061)
- CARHARTT Tool Bag, 16-inch 30 Pocket Heavyweight Tool Bag, Black, Black, 1200-denier Polyester (CT0352)
- VIKING Reduced Shank Bit Set, 33 Pcs (VI 92401)
- TENG TOOLS 3/8INCHDR.HEX.SKT.BIT.METRIC (M381512-C)
- PINPOINT S9R Redline Hand Seamer - 9 In. (PI2630343)
- PINPOINT Pipe Downspout Crimper 5- Blade (PI107670)
- PINPOINT 34408 8 in. Blue Steel Drywall Taping Knife (PI579240)
- PROSKIT Rotary Coax Stripper, 3 Blade Model (200-081)
- PROSKIT Stripper without spring (200-007W)
- PALADIN 7 in Wire Stripper Solid: 10 to 12 AWG, Stranded: 12 to 24 AWG (1117)
- C.K TOOLS C. K Tools 495001 Automatic Wire Stripper Range 24 To 10 Awg (495001)
- Pinpoint Crimping Tools