Shop All Appliance Parts
Pinpoint
S126624 .75 x 24 in. Mobile Home Gas Connector
Mfr # PI574737
Zoro # G104054616
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pinpoint
- MFR # PI574737
- Zoro # G104054616
- UPC # 723902357736
- Country of Origin China
- Category Appliance Parts
Description
Features
- Mobile Home Gas Connector
- Size - 3/4 Female Iron Pipe x 3/4 Female Iron Pipe x 24 in.
- AGA Approved & IAS Design Certified For Indoor & Outdoor Use.
- Dimension - 36 L x 1.25 W x 1.25 H in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Motor, Fan, 115V 9W (338-60049-00)
- SHARP MICROWAVE Lamp, Microwave, 125V, 20W For - Part# Shrprlmpta095Wrzz (SHRPRLMPTA095WRZZ)
- CRESTWARE Leaver Airpot, SS Lined, 2.5 Liter (APL25S)
- LAWRYS Lawry's Pepper Supreme 21 oz., PK6 (900332725)
- ROBERTSHAW Water Valve, S-86 7/16" 24 UNS (IMV-990)
- GE Defrost Thermostat (WR50X10068)
- ALLIANCE BLOWER FORWARD CURVED 13.00DIA (44127401P)
- WOODS Appliance Cord 2'L (293)
- AIR VENT 16 in. H X 8 in. W X 8 in. L Mill Aluminum Undereave Vent (84213)
- WHIRLPOOL Plastic Tub Heater (W10518394)
- GILMOUR 801154-1001 WASHER VINYL HOSE, 10PK (01CWBAG)
- Pinpoint Appliance Parts