Shop All Tiling Accessories
Pinpoint
G02657 Square Notch Wood Floor Trowel
Mfr # PI581720
Zoro # G504030913
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pinpoint
- MFR # PI581720
- Zoro # G504030913
- UPC # 723902268339
- Country of Origin China
- Category Tiling Accessories
Description
Features
- Square Notch Wood Floor Trowel
- Size - 9.5 x 4.5 in.
- Cold Rolled Steel Blade
- Molded Polypropylene Handle
- Dimension - 6.7 x 3.8 x 1.2 in.
- Item Weight - 0.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48518)
- WIHA Insulated Ratcheting Wrench, SAE, 6-7/16"L (21331)
- GENERAL WIRE 50'x1/2 Flexicore Cable w/ Male & Female Ends, (50EM3)
- FEIN Jaw Chuck (63206019009)
- KRAFT TOOL Striker Screed, 8 ft.X2x4", Alum Alloy (CC408AL)
- KRAFT TOOL Striker Screed, 6 ft.X2x4", Alum Alloy (CC406AL)
- QEP Lash Wedges, 1/4" to 3/8" Tiles Cap. (99703)
- CUSTOM BUILDING PRODUCTS 7LB NAT GRY Sand Grout (PBPG097-4)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Natural Gray Non-Sanded Grout 10 lb (PBPG0910)
- WESTWARD Tile/Grout Brush, 2 W x 8-5/16 In L, Nylon (13P555)
- VORTEX 7 lbs Brown Velvet Polyblend Plus Sanded Grout (VO3857491)
- Pinpoint Tiling Tools