Shop All Fiber Discs
Pinpoint
Company 5 in. & 120 Plus Cubitron II Clean Sand
Mfr # PI1373843
Zoro # G804099207
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pinpoint
- MFR # PI1373843
- Zoro # G804099207
- UPC # 797410949608
- Country of Origin China
- Category Fiber Discs
Description
Feature
- Use for fine featheredging, last final sanding step before priming, or prepping before blending
- Cubitron II Clean Sanding Discs are a revolutionary advancement in automotive abrasive technology
- They feature triangular shaped ceramic mineral that cuts 30 Percent faster than premium abrasives, lasts up to twice as long, and delivers a finer, more uniform finish
- Triangular-shaped grain is electrostatically oriented to form sharp peaks, each acting like individual cutting tools that slice through paint and body filler, wear evenly, and provide long life and consistency
- Diameter: 5 in.
- Hole Design: Clean Sanding
- Packaged Form: Boxed
- Abrasive Mineral: Cubitron II
- Attachment Method: Hookit
- Sanding Method: Hand, Machine
- Wet or Dry: Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132136)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Conical (60626)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-I-V (34672)
- UNITED ABRASIVES/SAIT SAIT 23169 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x .035" x 3/8", 1-Pack (23169)
- PINPOINT Abrasive S-B 3 Inch A-Med048011-05531 (PI669726)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Zirconia 80 Grit (RFD-45Z080)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 5"x7/8" 36gr (15X503)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 3A Fiber Disc 4-1/2" x 7/8" 120 Grit Aluminum Oxide (52895)
- SHARK INDUSTRIES 3" Medium/Maroon Surface Conditioning Discs - 25 Pk (13020)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 80 Grit (40729)
- ALLSTAR Twist Lock Cleaning Discs - Medium (ALL12102)
- Pinpoint Fiber Discs