Shop All Picture Hangers & Mirror Hanging Hardware
Pinpoint
Command Picture Hanging Strips; White - Small; 12 Count
Mfr # PI834011
Zoro # G903721078
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pinpoint
- MFR # PI834011
- Zoro # G903721078
- UPC # 753153409311
- Country of Origin China
- Category Picture Hangers & Mirror Hanging Hardware
Description
Features
- No more nail holes
- Cracked plaster or sticky residue
- Command picture hanging strips make decorating quick & easy
- One click tells you picture hanging strips are locked in & holding tight
- Best of all, when you are ready to take down or move your pictures
- They off cleanly, no nail holes
- Cracked plaster or sticky residue
- Color: White
- Size: Small
- Frame Size: 8" x 10"
- Country of Origin: United States
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16D)
- FALCON Satin Chrome Cylinder Q500010626 (Q500010626)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5102)
- NATIONAL HARDWARE QUICK LINK 1/4"" (N223-024)
- HILLMAN AnchorWire Silver Small Self-Leveling Hanger 1 lb 6 pk, 10PK (121140)
- PRIME-LINE Mirror Hanger Clip Set, For 1/4 in. Thick Glass, Stamped Steel, Chrome (U 10246)
- MIDWEST FASTENER 3/4" x 3/8" x 20 gauge Felt Mirror Clips 1 12PK (66207)
- HILLMAN Brass Wire 20Ga 50 Ft (50151)
- COMMAND Picture Hanger, Adhesive Back, PK256 (17024-S256NA)
- HANGMAN PRODUCTS PICTURE HANGING KIT (BHK-W)
- COMMAND Strips, Command, Poster (1702448ES)
- Pinpoint Picture Hangers & Mirror Hanging Hardware