Shop All Air Circulators
Pinnacle Climate Technologies
Pinnacle Climate Technologies 247679 42 in. High Capacity Belt Drive Barrel Fan
Mfr # 247679
Zoro # G704075882
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pinnacle Climate Technologies
- MFR # 247679
- Zoro # G704075882
- UPC # 657888100430
- Country of Origin China
- Category Air Circulators
Description
Features
- 2 speed, rock solid wheels for portability
- Durable steel construction
- 4 blades, built-in handle
- Provides air circulation where and when it's needed
- Making it useful on the factory floor
- Material: Steel
- Air Flow: 13,300/9,500 CFM
- Power: 120V/60 Hz
- Size: 42 in.
- Weight: 84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Water Filter - 4000 (961237)
- SIMPLE DELUXE Industrial Stand Fan, 18 inch (HIFANXSTAND18X2)
- AIR HANDLER Pocket Air Filter, Synthetic, 24x24x20In. (3XJ80)
- XPOWER Mini Air Scrubber WF50 16 x 16 x 2 Washable Filter5.5LB Shock Treatment (HEPA50)
- PINNACLE CLIMATE TECHNOLOGIES Pinnacle Climate Technologies 247674 24 in. High Velocity Direct Drive Tilt Barrel Fan (247674)
- SCHAEFER Standard-Duty Industrial Fan 24" Non-Oscillating, 115/230VAC, 7860 CFM (GVK24)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 230/460VAC (20470K)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20956)
- GLOBAL INDUSTRIAL 48in Suspension Mounted Drum Fan, 19,500 CFM, 1-1/2 HP, 120V (293139)
- PATTERSON FAN CO, INC. Patterson Fan 22" High Velocity Industrial Drum Fan w/ Yoke Mount, 5,570 CFM, 1/2 HP, 1 Phase (H22A)
- TPI INDUSTRIAL Fan Mount, HD Pedestal, Steel, Gray (ACM-P)
- Pinnacle Climate Technologies Air Circulators