Shop All All Purpose Cleaners
Pine-Sol
All Purpose Multi-Surface Cleaner, 60 fl oz (1.9 quart) Lemon Fresh
Mfr # CLO40239
Zoro # G107480429
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 60 fl oz (1.9 quart)
- Fragrance Lemon Fresh
- Color Yellow
- Ready to Use/Concentrated Concentrated
- Primary Chemical Water; Fragrance; Geraniol; Sodium Carbonate; Hydroxyethyl Cellulose; Liquitint Dye; Sodium C14-17 Alkyl sec. Sulfonate; Dipropylene Glycol Monoethyl Ether; C10-C12 Ethoxylated Alcohol
Product Information
- Brand Pine-Sol
- MFR # CLO40239
- Zoro # G107480429
- UPC # 41294402392
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 60 fl oz (1.9 quart) |
Details
Fragrance | Lemon Fresh |
Color | Yellow |
Ready to Use/Concentrated | Concentrated |
Item | All Purpose Multi-Surface Cleaner |
Primary Chemical | Water; Fragrance; Geraniol; Sodium Carbonate; Hydroxyethyl Cellulose; Liquitint Dye; Sodium C14-17 Alkyl sec. Sulfonate; Dipropylene Glycol Monoethyl Ether; C10-C12 Ethoxylated Alcohol |
Application | Multipurpose |
Features | Deodorize; Disinfectant; Residue-free |
Cleaner Form | Liquid |
Type | All Purpose Cleaner |
Effective to Remove | Grease Remover; Grime Remover; Bacteria Remover; Dirt Remover |
Description
PineSol All Purpose Cleaner gives you four times the cleaning action cutting through dirt, grime and grease and deodorizing your home with a great, longlasting scent This concentrated formula cleaner can tackle any challenge Simply mix PineSol with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners PineSol All Purpose Cleaner is safe to use on most hard nonporous surfaces, including finished hardwood, ceramic tile, linoleum and plastic It leaves no sticky residue With the power of PineSol on your side, you only have to clean once to get the job done right
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD DECO 4 x 2 in. Polished Trash Grommet, Stainless Steel (HD1782704)
- KIK INTERNATIONAL 2PK Stainless STL Pad (10811435002180)
- DAWN Pot/Pan Detergent, Dish Liquid, Lemon, 38oz., YW, PK 8 (PGC45113CT)
- TOUGH GUY Hospital Islation Bag, 33gal, Yellow, PK100 (31DK96)
- PINE-SOL Pine Scent Concentrated Multi-Surface Cleaner Liquid 20 fl. oz. (60149)
- PINE-SOL Pine-Sol Lemon Fresh Scent Multi-Surface Cleaner Liquid 28 oz (40187)
- PINE-SOL Pine-Sol, PK 3 (60607)
- PINE-SOL Multi-Surface Cleaner, 48 fl oz (1.5 quart) Lavender, 8 PK (CLO40272CT)
- PINE-SOL Pine-Sol Lavender Scent Multi-Surface Cleaner Liquid 48 oz (40272)
- PINE-SOL Lemon Scent Concentrated All Purpose Cleaner Liquid 80 fl. oz. (60162)
- GEMPLERS Multi-Purpose Cleanser (07135008970A1)
- Pine-Sol All Purpose Cleaners