Shop All Pens
Pilot
Roller Ball Roller Ball Pen, Extra Fine 0.5 mm, Assorted PK7
Mfr # PIL26015
Zoro # G5812807
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Green, Pink, Purple, Red, Turquoise
- Pen Type Roller Ball
- Point Size 0.5mm
- Pen Tip 0.5 mm
- Pen Cushion No
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Extra-Fine |
Description
Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Black, Blue, Green, Red, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Blue, Green, Pink, Purple, Red, Series Precise(R) V5, Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging Employee/Personnel File Folders 8-1/2" x 11", Blue (PFXSER2BL)
- ADIROFFICE Squared Wood Locking Suggestion Box (ADI632-01-BLK)
- TOPS Form, Time Card, Wk, 4.25X6.75 Pk (TOP3016)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6050)
- PILOT Better Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Translucent Blue Barrel, PK12, 12PK (36711)
- PILOT Pen, B2P, M, Tub, Be, PK36 (072838570505)
- PILOT Dr. Grip Retractable Gel Pen, Fine 0.7mm, Black Ink, Purple Barrel (PIL36261)
- PILOT Retractable Pen, Fine 0.7 mm, Red PK12 (PIL32212)
- PILOT Pen, Ballpt, Stick, Med, Bk, PK12 (35711)
- PILOT Pen, B2P, Recycled, Bp, Med, Bk, PK12 (32800)
- BELL + HOWELL Tac Pen (7260BH)
- Pilot Pens