Shop All Pens
Pilot
Roller Ball Pen, Medium 0.7 mm, Black PK12
Mfr # PIL35112
Zoro # G5675537
product price: $21.45
/pk 12, $1.79/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.7mm
- Pen Tip 0.7 mm
- Pen Ink Color Black
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series VBall(R) Liquid Ink, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL6502, DAYS OF WEEK - MON, 2" DIAMETER (DL6502)
- OXFORD HDPlasticEnvelopes, 4x6, PK50 (65006)
- KODAK Slide N SCAN Film and Slide Scanner with Large 5” LCD Screen, Convert Film Negatives & Slides (RODFS50)
- EPSON Tm-U295-272 Dot Matrix Db9 Wht (C31C163272)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Be, PK12 (32221)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Black PK12 (PIL31020)
- PILOT G2 Mini Retractable Gel Pen, Fine 0.7mm, Assorted Ink/Barrel, PK4 (31737)
- PILOT G2 Fashion Premium Gel Pen, Retractable, Fine 0.7 mm, Five Assorted Ink and Barrel Colors, PK5, 5PK (31392)
- PILOT Pen, Vball, Rollerbl, 0.7Mm, Bk, PK12 (35112)
- PILOT Rollerball Pen, Extra Fine 0.5 mm, Black PK12 (26062)
- PILOT VBall Liquid Ink Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35200)
- Pilot Pens