Shop All Pens
Pilot
Roller Ball Pen, Extra Fine 0.5 mm, Black PK12
Mfr # PIL35334
Zoro # G5494736
product price: $16.05
/pk 12, $1.34/ea
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.5mm
- Barrel Color Black
- Point Type Extra Fine
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size Type | Extra-Fine |
Pen Point Size | 0.5 mm |
Description
Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Precise(R) V5, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERPIECES Masterpieces 11207 Usa Map Puzzle - 60 Piece (11207)
- LAB SAFETY SUPPLY Digital Compact Bench Scale 6000g Capacity (30467953)
- TICONDEROGA Pre-Sharpened Pencil, HB (#2), Black Lead, Yellow Barrel, PK72 (13972)
- RICOH Black Toner Cartridge 24K YLD (821105)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Extra Fine, 0.5mm, Purple Ink, Dozen (31006)
- PILOT Rollerball Pen, Fine 0.7 mm, Blue PK12 (26068)
- PILOT PEN, RBALL, G2 FN, BK, 2/PK (31031)
- PILOT Rollerball Gel Pen, Frix, Erasable, Fine, Black Barrel/Ink PK (PIL31553)
- PILOT Pilot, BETTER STICK BALLPOINT PEN, FINE 0.7MM, RED INK, TRANSLUCENT RED BARREL, DOZEN (37011)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Blue, PK12 (13453)
- ENERGEL Pen, Gel Ink, 0.7mm Medium Point, 3/PK, Blue PK (PENBLP77BP3C)
- Pilot Pens