Shop All Pens
Pilot
Precise V5RT Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, Black Barrel, PK30 PK
Mfr # PIL84067
Zoro # G702690681
product price: $61.19
/pk 30, $2.04/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 0.5 mm
- Pen Grip Dimpled Rubber
- Weight 1.4 lbs
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size Type | Extra-Fine |
Pen Point Size | 0.5 mm |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Pen Grip | Dimpled Rubber |
Weight | 1.4 lbs |
Pen Tip | Needle |
Item | Pens |
Marking Tool Product Group | Precise V5RT |
Pen Barrel Color(s) | Black |
Special Pen Packaging | Tub |
Pen Style | Retractable |
Pen Tip Type | Needle |
Special Ink Properties | Smooth-Writing |
Pen Ink Color(s) | Black |
Manufacturer Pen Refill # | 77273 |
Pen Sub-Brand & Product Family | Precise® V5RT |
Pen Grip Type | Dimpled Rubber |
Description
Unique liquid ink formula maintains consistent flowing strokes from first word to last. Advanced ink feed system and Patented Precision Point Technology delivers smooth, skip-free writing. Retracting mechanism makes this pen airplane safe, protecting pockets and purses. Refillable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL High Security Bolt Seal, Yellow, 50PK (670487YL)
- CRAYOLA Sidewalk Chalk, Washable, 4"L, 24/BX, AST PK (CYO512024)
- PROPAC BACKPACK, BLUE, BLANK (D2012-BLU)
- ADIROFFICE 36" x 48" Self Healing Reversible Cutting Mat, Green/Black (ADICM3648)
- PILOT Gel Pen, Retractable, Refillable, Extra Fine Point, Blue PK (PIL31104)
- PILOT Rollerball Pen, Fine 0.7 mm, Blue PK12 (26068)
- PILOT Pilot® Varsity Disposable Fountain Pen, Fine, Blue Ink, 1 Each (90011)
- PILOT Pilot PIL31622 B2P BeGreen Fine Point Gel Pens; Purple (PIL31622)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Rd, PK12 (31552BX)
- PILOT Pen, Gel, G2, Fine, Red, PK12 (31022)
- ZEBRA PEN G-301 Gel Retractable 0.7mm Black Dozen (41310)
- Pilot Pens