Shop All Pens
Pilot
Pen, Vball, Rollerbl, 0.7Mm, Bk, PK12
Mfr # 35112
Zoro # G7882539
product price: $19.89
/pk 12, $1.66/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.7mm
- Features Blot Proof, Skip-free, Smear Proof Ink
- Barrel Color Black
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Stick Pen |
Features | Blot Proof, Skip-free, Smear Proof Ink |
Barrel Color | Black |
Point Type | Fine |
Green Certification or Other Recognition | SFI |
Description
Pen,Vball,Rollerbl,0.7Mm,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Wirebound Steno Notebook, Green, 12PK (BSN26741PK)
- LATHEM TIME Time Card Rack, 25-Pocket, Black, 6" Cards (257-EX)
- OXFORD ReportCover, 3Fasteners, Dark, PK25 (52538)
- SANFORD Sharpie® Accent Liquid Highlighter, Chisel Tip, Assorted Ink, 10/Set (24415PP)
- PILOT Pilot Corporation Of America 31171 UPC G2 Retractable Gel Ink Rolling Ball Pen .7mm Blue (31171)
- PILOT Pen, Rball, G2 Fn, Asst, PK3 (31023)
- PILOT Pilot Pen PIL41800 Pilot Creative Marker Silver Medium (41800)
- PILOT Roller Ball Neo-Gel Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL14001)
- PILOT Precise Grip Roller Ball Stick Pen, PK12 (28903)
- PILOT Pilot Dr Grip Ballpoint Retractable Pen; Medium-Blue (60268851)
- UNI-BALL Pen, Uniball, Onyx, 0.5Mm, Be, PK12 (UBC60041)
- Pilot Pens