Shop All Pens
Pilot
Pen, Vball, Rollerbl, 0.5Mm, Pe, PK12
Mfr # 35210
Zoro # G7882633
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Purple
- Pen Type Roller Ball
- Point Size 0.5mm
- Point Type Extra Fine
- Barrel Color Purple
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Purple |
Pen Type | Roller Ball |
Item | Stick Pen |
Point Type | Extra Fine |
Barrel Color | Purple |
Features | Skip-free, Blot Proof, Smear Proof Ink |
Description
Pen,Vball,Rollerbl,0.5Mm,Pe,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 14" x 3" x 3", White, 50/Bundle (M1433)
- ZORO SELECT Side Loading Boxes, 24" x 5" x 24", Kraft, 25/Bundle (11A647)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- SWINGLINE Staples, ChiselPtCart, 1/4 In Leg, PK5000 (S7050050B)
- PILOT Gel Pen, Retractable/Refillable, Fine Point, Black PK (PIL31170)
- PILOT Pen, Drgrip, Cog, Pkbar, Bk (36182)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL38610)
- PILOT FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Blue, PK12 (PIL11387)
- PILOT Pen, Roller, V7, Bk, PK5 (26020)
- PILOT Pilot Precise P-700 Gel Rollerball Pen, Fine, 0.7mm, Blue Barrel/Ink, Dozen (38611)
- PENTEL Pen, Energel, Liquid, 0.7Mm, Bk (BL57A)
- Pilot Pens