Shop All Pens
Pilot
Pen, The Better, Bp, Rt, 1.0, Bk, PK12
Mfr # 30005
Zoro # G7881863
product price: $17.99
/pk 12, $1.50/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
- Barrel Color Translucent
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Medium |
Barrel Color | Translucent |
Features | Non-slip, Pocket Clip |
Description
Pen,The Better,Bp,Rt,1.0,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Date Stamp, "RECEIVED", Impression Size 1-5/16"x2-1/8", RD/BE (XST66211)
- ZORO SELECT Carton Box Sizer, Silver, Steel/Plastic (5NWA5)
- ZORO SELECT 14" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRC3)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G10031)
- PILOT FriXion Clicker Design Erasable Gel Pen, X-Fine 0.5mm, Black Ink, PK12 (PIL15128)
- PILOT Gel Pen, Retractable/Refillable, Fine Point, Black PK (PIL31170)
- PILOT Pen, Fxclr, Stk, Be, PK12 (072838324665)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Rd, PK12 (35336)
- PILOT Precise Grip Roller Ball Stick Pen, PK12 (28903)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Bk, PK12 (31550)
- REDIFORM Pen, Ballpoint, Rave, 1.4mm Point, 5/PK, Black 5PK (RED132501)
- Pilot Pens