Shop All Pens
Pilot
Pen, The Better, Bp, Rt, 1.0, Be, PK12
Mfr # 30006
Zoro # G7881787
product price: $16.29
/pk 12, $1.36/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1mm
- Barrel Color Translucent
- Features Pocket Clip, Non-slip
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Pen |
Barrel Color | Translucent |
Features | Pocket Clip, Non-slip |
Point Type | Medium |
Description
Pen,The Better,Bp,Rt,1.0,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Copy Multipurpose Paper Salmon Recycled 30, Pink, 500PK (HAM103119)
- QUALITY PARK Envelope, Catalog, Kraft, 9X12 Pk (QUA43563)
- CREALITY Plastic Filament, 3D Printer (CR-TPU White)
- SCHOOL SMART Smooth Paperclips, 1-1/4 Inches, Silver, Pack of 100 PK (04911)
- PILOT Pilot PIL84095 1.0 mm G2 Gel Pens - Pack of 36 (PIL84095)
- PILOT Rollerball Pen, Fine 0.7 mm, Blue PK12 (26068)
- PILOT Pen, Gel, Rt, G2, Fn, Bk, (31026)
- PILOT Roller Ball Gel Pen, Medium 0.7 mm, Black PK12 (PIL15001)
- PILOT Stick Pen, Fine 0.7 mm, Black PK12 (PIL35011)
- PILOT Pen, Gel, Dr.Grip, 0.7Mm, Be/Bk (36271)
- PENTEL Pen, Energel Nv, Fine, Black, PK12 (BLN25A)
- Pilot Pens