Shop All Pens
Pilot
Pen, Stylus, G2, Fine, Blk, PK2
Mfr # 34309
Zoro # G7881778
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Barrel Color Black
- Barrel Material Plastic
- Features Pocket Clip
- Pen Grip Textured Cushion
- Includes Pen Cushion Cushion Included
Product Information
Details
Item | Gel Pen |
Barrel Color | Black |
Barrel Material | Plastic |
Features | Pocket Clip |
Pen Grip | Textured Cushion |
Includes Pen Cushion | Cushion Included |
Pen Tip | 0.7 mm |
Pen Cap | Retractable |
Pen Ink Color | Black |
Series | G2 |
Marker Cap | Retractable |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series G2, Features Pocket Clip, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors, Cased, .160, 3" x 3" x 60", White, 25/Case (EP3360160BX)
- BSC PREFERRED Kraft Crinkle Paper - 10 lb. Box (S-6118)
- UNIVERSAL Grande Central Filing System, PK7 (UNV08174)
- BAW PLASTICS JOB TICKET HOLDER 9X12 (SEWN HDR 9X12 BLK)
- PILOT Pen, B2P, Recycled, Bp, Med, Bk, PK12 (32800)
- PILOT Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PIL35349)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Rd, PK12 (31552BX)
- PILOT Pen, Gel, G2, 1.0Mm Pouch, PK8 (31654)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Bold, 1.0mm, Black Ink, Dozen (31256)
- PILOT Pen, Marker, Bravo, 1.0Mm, Bk (11034)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Black, PK12 (13450)
- Pilot Pens