Shop All Pens
Pilot
Pen, Rollball, G6, Ret, Fn, Bk, PK12
Mfr # 31401DZ
Zoro # G7880719
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Features Smear Proof Ink, Acid-free Ink, Archival-safe, Fade Resistant, Smooth Writing, Water Resistant Ink
- Grip Finger, Contoured, Comfort
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Features | Smear Proof Ink, Acid-free Ink, Archival-safe, Fade Resistant, Smooth Writing, Water Resistant Ink |
Grip | Finger, Contoured, Comfort |
Point Type | Fine |
Barrel Color | Black |
Description
Pen,Rollball,G6,Ret,Fn,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Sarasa Gel Pen, Black, Bold, PK12 (46610)
- SHARP ELECTRONICS Sharp® 12-Digit Calculator, EL1801V, 2 Color Printing, 7-1/2" X 10-1/4" X 2-1/2", Grey (EL1801V)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (6310187)
- ZORO SELECT Triple Wall Gaylord Bottoms, 40" x 40" x 40", Kraft (55VJ65)
- PILOT Retractable Pen, Fine 0.7 mm, Blue PK12 (PIL32211)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Be, PK12 (35335)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL35346)
- PILOT Pen, Erasable Ink, Assorted, PK3 (31467)
- PILOT Pilot® Neo-Gel Rolling Ball Pen, Non-Refillable, Clear Barrel, 0.7mm, Black Ink, Dozen (14001)
- PILOT Pen/Pencil, 4 Assorted Inks, Black Barrel (072838362209)
- PAPER MATE Profile Gel Pen, 0.7mm, Blue, PK12 (2095472)
- Pilot Pens