Shop All Pens
Pilot
Pen, Precise, Grip, Rb, Bold, Be
Mfr # 28902
Zoro # G7880131
product price: $21.29
/pk 12, $1.77/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 1mm
- Point Type Bold
- Features Water Resistant, Fade Resistant
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Pen |
Point Type | Bold |
Features | Water Resistant, Fade Resistant |
Barrel Color | Blue |
Description
Pen,Precise,Grip,Rb,Bold,Be, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 22" x 22" x 16", Kraft, 10/Bundle (55VM41)
- TOPS Phone Message Book, 5-1/2" x 11" (4003)
- DOCUGARD Check, Businss, Marble Top, Gn Pk (PRB04502)
- OIC Business Card Holder, 3-7/8"x1-7/8"x2-3/8", Smoke (OIC97833)
- PILOT Pilot® Frixion Gel Pen Refills, Black Ink, Barrel, 3/Pack (77330)
- PILOT Ballpoint Pen, RT, Dr. Grip, Medium, Black (36193)
- PILOT PEN, GEL, RETRACTABLE, 1/CD, BLACK INK/A (PIL36274)
- PILOT Pen, Precise, V7, Rb, 0.7Mm, Rd, PK12 (35352)
- PILOT Stick Roller Ball Pen, Extra Fine 0.5 mm, Black Pk12 (PIL26300)
- PILOT Pilot, EASYTOUCH RETRACTABLE BALLPOINT PEN, FINE 0.7MM, BLACK INK, CLEAR BARREL, DOZEN (32210)
- PILOT VBall Liquid Ink Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35200)
- Pilot Pens