Shop All Pens
Pilot
Pen, Gel, P500, 0.5Mm, Bk, PK12
Mfr # 38600
Zoro # G7878278
product price: $17.39
/pk 12, $1.45/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.5mm
- Features Acid-free Ink, Water Proof, Smear Proof Ink
- Barrel Color Black
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Stick Pen |
Features | Acid-free Ink, Water Proof, Smear Proof Ink |
Barrel Color | Black |
Point Type | Extra Fine |
Description
Pen,Gel,P500,0.5Mm,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Platform Bench Scale 21kg Capacity (GP-20K)
- TRU RED Front-Load Enclosed Wire Mesh Horizontal Document Organizer, 6 Section, Letter-Size, Matte Black (TR57565-CC)
- UNIVERSAL ONE 2" Round Ring Binder, Red (UNV34403)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 40", Kraft, 15/Bundle (55VH09)
- PILOT VBall Liquid Ink Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35201)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Pe, PK12 (25106)
- PILOT MR Metropolitan Collection Fountain Pen Gift Box, 1mm, Black (91107)
- PILOT B2P RECYCLED BALLPOINT PEN, 0.7 MM, BLUE INK, DOZEN (32601)
- PILOT Pilot® Precise V5 Rolling Ball Pen, Non-Refillable, Extra Fine, 0.5mm, Blue Ink, Dozen (35335)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Bk, PK12 (35334)
- ENERGEL Pen, Energel Rtx, Bold, Be (BL80C)
- Pilot Pens