Shop All Pens
Pilot
Pen, Gel, G2, Fine, Bca, Bk, PK12
Mfr # 31332
Zoro # G7877970
product price: $18.15
/pk 12, $1.51/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Grip Latex-free, Comfort
- Point Type Fine
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Grip | Latex-free, Comfort |
Point Type | Fine |
Features | Water Resistant, Pocket Clip, Acid-free Ink, Smear Proof Ink, Archival-safe |
Barrel Color | Pink |
Description
Pen,Gel,G2,Fine,Bca,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGO FERRARI RACE CAR (76914)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- GHENT Enclosed Outdoor Bulletin Board 60x36", Vinyl (PA23660VX-181)
- TOY TIME Toy Time Wooden Folding Mancala Game (243573COH)
- PILOT Pen, Gel, G2, Bold, Blue, PK12 (31257)
- PILOT Pen, Rollball, Precsev7, Fn, Bk, PK12 (35392)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Blue PK12 (PIL31021)
- PILOT Pilot Precise V5RT Retractable Roller Ball Pen, Purple Ink, .5mm, Dozen (26066)
- PILOT Pilot PIL84095 1.0 mm G2 Gel Pens - Pack of 36 (PIL84095)
- PILOT Pilot® Varsity Disposable Fountain Pen, Fine, Blue Ink, 1 Each (90011)
- FISCH Pen Drill (FSN-322573)
- Pilot Pens