Shop All Pens
Pilot
Pen, Gel, G2, 1.0Mm Pouch, PK8
Mfr # 31654
Zoro # G7877788
product price: $11.99
/pk 8, $1.50/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 1 mm
- Features Convenience Packs
- Pen Grip Contoured Latex-Free Rubber
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1 mm |
Details
Pen Type | Gel Pen |
Color | Assorted |
Item | Pen,Gel,G2,1.0Mm Pouch,PK8 |
Features | Convenience Packs |
Pen Grip | Contoured Latex-Free Rubber |
Includes | (1) Plastic Pouch |
Marking Tool Product Group | G2 Premium |
Weight | 0.194 lbs |
Pen Tip | Conical |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) Assortment | Translucent Black; Translucent Blue; Translucent Burgundy; Translucent Green; Translucent Pink; Translucent Purple; Translucent Red; Translucent Teal |
Manufacturer Pen Refill # | 77289; 77290; 77360; 77361; 77362; 77363; 77364; 77365 |
Pen Ink Color(s) | Assorted |
Pen Sub-Brand & Product Family | G2® Premium |
Pen Grip Type | Contoured Latex-Free Rubber |
Pen Ink Color(s) Assortment | Black; Blue; Red; Green; Purple; Pink; Teal; Burgundy |
Pen Barrel Color(s) | Assorted |
Pen Style | Retractable |
Special Pen Packaging | Plastic Pouch |
Pen Tip Type | Conical |
Description
Pilot® G2 Premium Retractable Gel Pen, Bold 1mm, Assorted Ink/Barrel, 8/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOCKWATCH Shock Indicator Companion Label, PK200 (26106)
- ILC Replacement For EREPLACEMENTS, CE412A (CE412A)
- HART PUZZLES Gallerie Rue Royal by Jennifer Garant (HP067)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Purple, 50PK (84214)
- PILOT Pen, Rollball, G6, Ret, Fn, Bk, PK12 (31401DZ)
- PILOT Pilot, EASYTOUCH RETRACTABLE BALLPOINT PEN, FINE 0.7MM, BLUE INK, CLEAR BARREL, DOZEN (32211)
- PILOT PEN, G2, 1.0MM BOLD, BE (31257)
- PILOT Retractable Pen, Fine 0.7 mm, Black PK12 (PIL32210)
- PILOT MR Metropolitan Collection Fountain Pen Gift Box, 1mm, Black (91107)
- PILOT Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Blue Ink, Clear Barrel, PK12 (35492)
- BIC Round Stic Xtra Life Stick Ballpoint Pen VP, 1mm, Black PK240 (GSM240BK)
- Pilot Pens